Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.087
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
53
Material Description:
Filament Wound | Fiber Winding
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.197
Nominal Outside Diameter - Inch:
0.276
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
5
Length Thru Bore - Inch:
0.315
Nominal Outside Diameter - Millimeter:
7
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
PCM 505530 E
Description
PCM 505530 E BRG BUSHING ; GLYCODUR 10EA/PAK
Part # PCM 505530 E
BDI # 1417582
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
55
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.559
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Nominal Outside Diameter - Millimeter:
65
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
PCM 101210 M
Description
PCM 101210 M BRG BUSHING ; GLYCODUR 50EA/PAK
Part # PCM 101210 M
BDI # 1416878
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
12
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole