22312 EK/C3
Description
22312 EK/C3 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID
Part # 22312 EK/C3
BDI # 1418912
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385405
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
3538
Belt Style:
V-Belt
Belt Outside Length - Inch:
140
Belt Series:
C | 22X
Belt Width - Inch:
0.875
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385220
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2394
Belt Style:
V-Belt
Belt Outside Length - Inch:
94
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
1.594
Voltage:
Not Applicable