Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
73
Other Features:
One Piece Housing | M6 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
B-BAP1214-5
Description
B-BAP1214-5 PILLOW BLOCK BEARING ; 2 BOLT 8MM BORE
Part # B-BAP1214-5
BDI # 1215093
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
14
Other Features:
Mini Pillow Block
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
1.7
Housing Material:
Stamped Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
13
KGHK08-B-PP-AS
Description
KGHK08-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGHK08-B-PP-AS
BDI # 1174637
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24
Nominal Bolt Center Across Shaft - Millimeter:
23
Other Features:
Compact Duty | M3 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUCR 8 PA
Description
LUCR 8 PA LINEAR PLAIN BEARING ; POR NON RETURNABLE
Part # LUCR 8 PA
BDI # 1304343
Features
Enclosure:
None
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25
Nominal Bolt Center Across Shaft - Millimeter:
25
Linear Bushing Type:
Ball
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable