Page 1 of 41

Next

Compare
108230.00

COMPARE

108230.00

Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108230.00

BDI # 20182614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 1,192.88 / each QTY
ZA2215F

COMPARE

ZA2215F

Description
ZA2215F PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 4-HOLE

REXNORD

Part # 10430780

BDI # 18146910

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 502342
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 744.19 / each QTY
RAO2 7/16

COMPARE

RAO2 7/16

Description
RAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO2 7/16

BDI # 1371433

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520363
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 692.81 / each QTY
RAS2 15/16

COMPARE

RAS2 15/16

Description
RAS2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS2 15/16

BDI # 1371483

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Single Row | High Base
Global Part Number GPN: 520329
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 408.32 / each QTY
FSAF 22515

COMPARE

FSAF 22515

Description
FSAF 22515 PILLOW BLK BRG ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 4 HOLE

SKF

Part # FSAF 22515

BDI # 1266134

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.075
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501590
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 541.20 / each QTY