LQCD 50-2LS

COMPARE

LQCD 50-2LS

Description
LQCD 50-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING

EWELLIX

Part # LQCD 50-2LS

BDI # 1238373

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 100
Nominal Bolt Center Across Shaft - Millimeter: 250
Other Features: One Piece Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Request a quotation
Loading Price
QTY