02EBCP105MEXAT
Description
COP.02EBCP105MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 105MM
Part # 02EBCP105MEXAT
BDI # 24530515
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
146
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
02EBCP105MGRAT
Description
COP.02EBCP105MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 105MM
Part # 02EBCP105MGRAT
BDI # 24530517
Features
Inch - Metric:
Metric
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
Rolling Element:
Cylindrical Roller Bearing
02EBCP311GRAT
Description
COP.02EBCP311GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 3-11/16"
Part # 02EBCP311GRAT
BDI # 24530611
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
143
02EBCP400GRAT
Description
COP.02EBCP400GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4"
Part # 02EBCP400GRAT
BDI # 24530623
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
143
100BCP120MEXAT
Description
COP.100BCP120MEXAT PILLOW BLOCK UNIT ; LIGHT DUTY 120MM
Part # 100BCP120MEXAT
BDI # 22991178
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
142
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143