SSETWNM20DD

COMPARE

SSETWNM20DD

Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSETWNM20DD

BDI # 854807

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
Loading Price
QTY
P2B-BASP-100

COMPARE

P2B-BASP-100

Description
P2B-BASP-100; 006016 PILLOW BLK BRG

DODGE

Part # 006016

BDI # 238924

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-100

COMPARE

P2B-BASO-100

Description
P2B-BASO-100; 006111 PILLOW BLK BRG

DODGE

Part # 006111

BDI # 238952

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-015

COMPARE

P2B-BASO-015

Description
P2B-BASO-015; 006110 PILLOW BLK BRG

DODGE

Part # 006110

BDI # 238951

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
BPP4

COMPARE

BPP4

Description
BPP4 PILLOW BLOCK BEARING ; 20MM BORE 25.4MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # BPP4

BDI # 101031

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 24.7
Other Features: Single Row
Global Part Number GPN: 527022
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY