Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Stepped Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Stepped Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
LUCR 80-2LS
Description
LUCR 80-2LS LINEAR BALL BEARING ; NON-RETURNABLE
Part # LUCR 80-2LS
BDI # 1238494
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
165
Nominal Bolt Center Across Shaft - Millimeter:
90
Other Features:
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
QVPG15V060SEN
Description
QVPG15V060SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVPG15V060SEN
BDI # 786108
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.55
Other Features:
Double Row | Single Nut
Global Part Number GPN:
508920
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
LSE203BRHSNQRSS
Description
LSE203BRHSNQRSS PILLOW BLOCK CYL RLR BRG ; POR 2-3/16" BORE RETAINED
Part # LSE203BRHSNQRSS
BDI # 22849305
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80