Page 1 of 2

Next

Compare
UCP313

COMPARE

UCP313

Description
UCP313 PILLOW BLOCK BEARING ; 65MM ID

AMI BEARINGS

Part # UCP313

BDI # 115173

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524098
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCHP206D1

BDI # 1233838

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 514763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKP313D1

COMPARE

UKP313D1

Description
UKP313D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UKP313D1

BDI # 1236368

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Request A Price QTY
UKP313+H2313

COMPARE

UKP313+H2313

Description
UKP313+H2313 PILLOW BLOCK BEARING ; 60MM ID

AMI BEARINGS

Part # UKP313+H2313

BDI # 123809

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523323
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.2
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCPH206

COMPARE

UCPH206

Description
UCPH206 PILLOW BLOCK BEARING ; 2 BOLT 1.181" BORE BALL BEARING

AMI BEARINGS

Part # UCPH206

BDI # 115515

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base
Global Part Number GPN: 524756
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY