Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
6 X 98 RE BELT
Description
6 X 98 RE BELT ROUND BELT ; 98" L EPDM HEAVY DUTY
Part # 88201486
BDI # 1110873
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
2489.2
Belt Length - Inch:
98
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
9 X 345 RE BELT
Description
9 X 345 RE BELT ROUND BELT ; 345" L EPDM HEAVY DUTY
Part # 88203495
BDI # 1117722
Features
Belt Diameter - Inch:
0.563
Belt Type:
Solid
Belt Length - Millimeter:
8763
Belt Length - Inch:
345
Inch - Metric:
Inch
Belt Diameter - Millimeter:
14.3
Belt Style:
Endless Round
9 X 148 RE BELT
Description
9 X 148 RE BELT ROUND BELT ; NON-RETURNABLE 9/16"OD 148"OL SOLID CORE
Part # 88203490
BDI # 1117696
Features
Belt Diameter - Inch:
0.563
Belt Type:
Solid
Belt Length - Millimeter:
3759.2
Belt Length - Inch:
148
Inch - Metric:
Inch
Belt Diameter - Millimeter:
14.3
Belt Style:
Endless Round
9 X 190 RE BELT
Description
9 X 190 RE BELT ROUND BELT ; 190" L EPDM HEAVY DUTY
Part # 88203493
BDI # 1117706
Features
Belt Diameter - Inch:
0.563
Belt Type:
Solid
Belt Length - Millimeter:
4826
Belt Length - Inch:
190
Inch - Metric:
Inch
Belt Diameter - Millimeter:
14.3
Belt Style:
Endless Round