Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
RR 10 GREEN-ROUGH 88 SHORE A
Description
RR 10 GREEN-ROUGH 88 SHORE A ROUND BELT ; RR PROFILE POLYURETHANE
Part # RR 10 GREEN-ROUGH 88 SHORE A
BDI # 1057423
Features
Belt Diameter - Inch:
0.394
Belt Type:
Solid
Belt Length - Millimeter:
100000
Belt Length - Inch:
3937.008
Inch - Metric:
Metric
Other Features:
Non Reinforced | Green | Rough
Belt Diameter - Millimeter:
10
Belt Style:
Open End Round
6 X 102 RE BELT
Description
6 X 102 RE BELT ROUND BELT ; NON-RETURNABLE 102" L EPDM HEAVY DUTY
Part # 6 X 102 RE BELT
BDI # 1110788
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
2590.8
Belt Length - Inch:
102
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
6 X 119 RE BELT
Description
6 X 119 RE BELT ROUND BELT ; NON-RETURNABLE 119" L EPDM HEAVY DUTY
Part # 6 X 119 RE BELT
BDI # 1110805
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
3022.6
Belt Length - Inch:
119
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
6 X 33 1/2 RE BELT
Description
6 X 33 1/2 RE BELT ROUND BELT ; 33 1/2" L EPDM HEAVY DUTY
Part # 6 X 33 1/2 RE BELT
BDI # 1110807
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
850.9
Belt Length - Inch:
33.5
Inch - Metric:
Inch
Other Features:
Single Layer
Belt Diameter - Millimeter:
9.525
Belt Style:
Open End Round