PHG VSM-5PK1345
Description
PHG VSM-5PK1345 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-5PK1345
BDI # 24852704
Features
Inch - Metric:
Metric
Number of Bands:
5 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.701
Belt Width - Millimeter:
17.8
Belt Pitch Length - Millimeter:
1345
Belt Pitch Length - Inch:
52.953
Belt Style:
Poly-V
Features
Inch - Metric:
Metric
Number of Bands:
324 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
45.411
Belt Width - Millimeter:
1153.44
Belt Pitch Length - Millimeter:
1345
Belt Pitch Length - Inch:
52.953
Belt Style:
Poly-V
5PK1345;PK1345-5
Description
5PK1345 ; PK1345-5 V-BELT ; AUTOMOTIVE RIBBED
Part # 5PK1345 ; PK1345-5
BDI # 1077533
Features
Inch - Metric:
Metric
Number of Bands:
5 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.701
Belt Width - Millimeter:
17.8
Belt Pitch Length - Millimeter:
1345
Belt Pitch Length - Inch:
52.953
Belt Style:
Poly-V
PHG VS55X18X1325
Description
PHG VS55X18X1325 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VS55X18X1325
BDI # 24759491
Features
Inch - Metric:
Metric
Other Features:
1325MM Inside Length
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
1345
Belt Pitch Length - Inch:
52.953
Belt Outside Length - Millimeter:
1438.098
Belt Style:
Variable Speed
Belt Outside Length - Inch:
56.618
Belt Series:
30 Degree Angle
Belt Width - Inch:
2.165
6PK1345;PK1345-6
Description
6PK1345 ; PK1345-6 V-BELT ; POR AUTOMOTIVE RIBBED
Part # 6PK1345 ; PK1345-6
BDI # 1077534
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
1345
Belt Pitch Length - Inch:
52.953
Belt Style:
Poly-V