PHG VS52X16X1525
Description
PHG VS52X16X1525 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VS52X16X1525
BDI # 1272747
Features
Inch - Metric:
Metric
Other Features:
1525MM Inside Length
Belt Width - Millimeter:
52
Belt Pitch Length - Millimeter:
1545
Belt Pitch Length - Inch:
60.827
Belt Outside Length - Millimeter:
1625.531
Belt Style:
Variable Speed
Belt Outside Length - Inch:
63.997
Belt Series:
30 Degree Angle
Belt Width - Inch:
2.047
PHG VSM-9PK1545
Description
PHG VSM-9PK1545 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-9PK1545
BDI # 24853267
Features
Inch - Metric:
Metric
Number of Bands:
9 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.261
Belt Width - Millimeter:
32.04
Belt Pitch Length - Millimeter:
1545
Belt Pitch Length - Inch:
60.827
Belt Style:
Poly-V