Features
Inch - Metric:
Metric
Number of Bands:
23 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
3.224
Belt Width - Millimeter:
81.88
Belt Pitch Length - Millimeter:
2020
Belt Pitch Length - Inch:
79.528
Belt Style:
Poly-V
PHG 12PL2020
Description
PHG 12PL2020 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 12PL2020
BDI # 1291033
Features
Inch - Metric:
Metric
Number of Bands:
12 Bands
Belt Pitch:
4.7 MM
Belt Series:
PL
Belt Width - Inch:
2.22
Belt Width - Millimeter:
56.4
Belt Pitch Length - Millimeter:
2020
Belt Pitch Length - Inch:
79.528
Belt Style:
Poly-V
PHG VS70X18X2000
Description
PHG VS70X18X2000 VARIABLE SPEED BELT ; NON-RETURNABLE
Part # PHG VS70X18X2000
BDI # 1272762
Features
Inch - Metric:
Metric
Other Features:
2000MM Inside Length
Belt Width - Millimeter:
70
Belt Pitch Length - Millimeter:
2020
Belt Pitch Length - Inch:
79.528
Belt Outside Length - Millimeter:
2113.098
Belt Style:
Variable Speed
Belt Outside Length - Inch:
83.193
Belt Series:
30 Degree Angle
Belt Width - Inch:
2.756