VXE2121-00-6G1
Description
VXE2121-00-6G1 ; 2 PORT SOL VALVE, DIRECT OPERATED
Part # VXE2121-00-6G1
BDI # 26997291
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.33 Cv Factor | For Air - Water - Manifold | Normally Closed
Overall Length - Inch:
2.213
Voltage:
12 VDC
Overall Width - Inch:
1.378
MFHE-3-1/2 NR. 10421
Description
MFHE-3-1/2 NR. 10421 SOLENOID VALVE ; 3/2 CLOSED G1/2IN MONOSTABLE POPPET SEAT
Part # MFHE-3-1/2 NR. 10421
BDI # 15069885
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.346
Voltage:
12 VDC
Overall Width - Inch:
3.555
Overall Width - Millimeter:
90.3