JMVH-5-1/4-B;19136
Description
JMVH-5-1/4-B ; 19136 ; AIR SOLENOID VALVE
Part # JMVH-5-1/4-B ; 19136
BDI # 15060303
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.6 Cv Factor | 1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot
Overall Length - Inch:
10.827
Voltage:
24 VDC
Overall Width - Inch:
1.26
JMVH-5-1/8-S-B;30476
Description
JMVH-5-1/8-S-B ; 30476 ; AIR SOLENOID VALVE
Part # JMVH-5-1/8-S-B ; 30476
BDI # 15013289
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | 1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot
Overall Length - Inch:
10.315
Voltage:
24 VDC
Overall Width - Inch:
1.024
MVH-5/3G-1/4-B;19138
Description
MVH-5/3G-1/4-B ; 19138 ; AIR SOLENOID VALVE
Part # MVH-5/3G-1/4-B ; 19138
BDI # 15070530
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | Mid Position Closed | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
10.827
Voltage:
24 VDC
Overall Width - Inch:
1.26
VSVA-B-T32C-AZD-A2-1T1L;539176
Description
VSVA-B-T32C-AZD-A2-1T1L ; 539176 ; AIR SOLENOID VALVE
Part # VSVA-B-T32C-AZD-A2-1T1L ; 539176
BDI # 15060610
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Plug In Valve Terminal | Integrated LED | ISO Size 02
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-T32C-AZD-A1-1T1L;539150
Description
VSVA-B-T32C-AZD-A1-1T1L ; 539150 ; AIR SOLENOID VALVE
Part # VSVA-B-T32C-AZD-A1-1T1L ; 539150
BDI # 15085535
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Plug In Valve Terminal | Integrated LED | ISO Size 01
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031