J-5-PK-3;4503
Description
J-5-PK-3 ; 4503 PNEUMATIC VALVE ; 5/2-WAY 2.5MM 105L/MIN FLOW
Part # J-5-PK-3 ; 4503
BDI # 15060209
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Manual | Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
600 L/Min Flow Rate | 0 To 60 Deg C Ambient Temperature | PK-3 Barbed Fitting
Overall Length - Inch:
3.484
Voltage:
Not Applicable
Overall Width - Inch:
1.063