SY3120-5LOU-C6-Q
Description
SMC SY3120 5LOU C6 Q MÁGNESSZELEP
Part # SY3120-5LOU-C6-Q
BDI # 17865024
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.827
Voltage:
24 VDC
Overall Width - Inch:
0.457
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
1.528
Voltage:
Not Applicable
Overall Width - Inch:
0.472
Overall Width - Millimeter:
12
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.165
Voltage:
Not Applicable
Overall Width - Inch:
1.181
Overall Width - Millimeter:
30
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
2.146
Voltage:
Not Applicable
Overall Width - Inch:
1.299
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
1.594
Voltage:
Not Applicable
Overall Width - Inch:
0.984