AXK 0515 TN
Description
AXK 0515 TN NEEDLE ROLLER THRUST BEARING ; 5MM IDX15MM ODX2MM W 10EA/PAK
Part # AXK 0515 TN
BDI # 1422433
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NAXI 723
Description
NAXI 723 COMBO NEEDLE ROLLER BEARING ; 7MM IDX19MM ODX23MM W W/THRUST BALL BRG
Part # NAXI 723
BDI # 18202902
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.276
Bore 2 - Millimeter:
7
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.276
Bore 2 - Millimeter:
7
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NAXI 723Z
Description
NAXI 723Z COMBO NEEDLE ROLLER BEARING ; 7MM IDX19MM ODX23MM W W/THRUST BALL BRG
Part # NAXI 723Z
BDI # 18202903
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.276
Bore 2 - Millimeter:
7
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-411
Description
NTA-411 THRUST NEEDLE ROLLER BEARING ; 1/4" BORE 11/16" OD 5/64" HGT 10/PAK
Part # NTA-411
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel