Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
Single Row | Medium Series | Separable Axial Contact | Angular Adjustment | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AKJ36X56X2
Description
AKJ36X56X2 NEEDLE ROLLER BEARING ; THRUST 36MM ID 56MM OD
Part # AKJ36X56X2
BDI # 1214452
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.417
Bore 2 - Millimeter:
36
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Stainless Steel
GS81107
Description
GS81107 OUTER RING ; NON-RETURNABLE FOR THRUST ROLLER BRG
Part # GS81107
BDI # 1219465
Features
Height - Millimeter:
3.5
Bore 1 - Inch:
1.457
Bore 2 - Millimeter:
37
Height - Inch:
0.138
Bore 2 - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC2435/0-5-HLA
Description
TC2435/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-1/2" BORE 1 2-3/16" OD
Part # TC2435/0-5-HLA
BDI # 1178190
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel