AXK 0821 TN
Description
AXK 0821 TN NEEDLE ROLLER BEARING ; 10EA/PAK
Part # AXK 0821 TN
BDI # 1422435
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.108
Bore 2 - Inch:
0.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
FNT-821
Description
FNT-821 NEEDLE ROLLER THRUST BEARING ; 8MM BORE 1 21MM OD 2MM HGT
Part # FNT-821
BDI # 1086663
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
High Carbon Chrome Steel Rolling Element Material | 21.1 N Static Load Rating | 8.34 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK0821-TV/0-10
Description
AXK0821-TV/0-10 THRUST ROLLER BEARING
Part # AXK0821-TV/0-10
BDI # 18312625
Features
Height - Millimeter:
8
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide