Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29434 E
Description
29434 E SPHR ROLLER THRUST BRG ; 170MM BORE 1 340MM OD 103MM HGT
Part # 29434 E
BDI # 1418299
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29332E
Description
29332E SPHERICAL ROLLER THRUST BEARING ; 160MM BOREX270MM ODX67MM W
Part # 29332E
BDI # 1185313
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing