ASS300X330X2,3-A
Description
ASS300X330X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 300MM X 330MM X 2.3MM
Part # ASS300X330X2,3-A
BDI # 24861316
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.091
Bore 2 - Inch:
11.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
5
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81244 M
Description
81244 M CYL ROLLER THRUST BEARING ; 220MM BORE 1 300MM OD 63MM HGT
Part # 81244 M
BDI # 1262984
Features
Height - Millimeter:
63
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
224
Height - Inch:
2.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
YRTC200-XL
Description
YRTC200-XL X-LIFE AXIAL/RADIAL RLR BRG ; 200MM X 300MM X 45MM
Part # YRTC200-XL
BDI # 24862809
Features
Height - Millimeter:
45
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
200
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29244 E
Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT
Part # 29244 E
BDI # 1260621
Features
Height - Millimeter:
48
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
251.5
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel