Features
Height - Millimeter:
73
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
353
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
372
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Bore 2 - Inch:
11.142
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
29456 E
Description
29456 E SPHERICAL ROLLER THRUST BEARING ; 280MM BORE 1 520MM OD 145MM HGT
Part # 29456 E
BDI # 1267331
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29356 E
Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT
Part # 29356 E
BDI # 1267447
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel