29430E
Description
29430E SPHERICAL ROLLER THRUST BEARING ; 150MM BOREX300MM ODX90MM W
Part # 29430E
BDI # 1185345
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Bore 2 - Inch:
6.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
51130 M
Description
51130 M THRUST BALL BEARING ; 150MM BORE 1 152MM BORE 2 190MM OD SD
Part # 51130 M
BDI # 1417638
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
29330 E
Description
29330 E SPHER RLR THRUST BEARING ; 150MM BORE 1 250MM OD 60MM HGT
Part # 29330 E
BDI # 1265180
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
190
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel