51132 M
Description
51132 M THRUST BALL BEARING ; 160MM BORE 1 162MM BORE 2 200MM OD SD
Part # 51132 M
BDI # 1417639
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
162
Height - Inch:
1.22
Bore 2 - Inch:
6.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29332E
Description
29332E SPHERICAL ROLLER THRUST BEARING ; 160MM BOREX270MM ODX67MM W
Part # 29332E
BDI # 1185313
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing