Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.625
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.D12-HLA
Description
AKL.D12-HLA AXIAL GROOVE BALL BEARING ; 30.163MM X 53.188MM X 15.875MM
Part # AKL.D12-HLA
BDI # 23942565
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.625
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
4412
Description
4412 AXIAL DEEP GROOVE BALL BEARING ; 1-3/16" BORE 1 1-7/32" BORE 2 2-3/16" OD
Part # 4412
BDI # 18318216
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.75
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.175
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.175
Height - Inch:
0.625
Bore 2 - Inch:
1.188
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Flat Race | Separable
Cage Material:
Steel