Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.875
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.GT20
Description
AKL.GT20 THRUST BALL BEARING ; POR NON-RETURNABLE 42.95MM X 75.71MM
Part # AKL.GT20
BDI # 18102889
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row
Cage Material:
Steel
AKL.D20-HLA
Description
AKL.D20-HLA THRUST BALL BEARING ; 1-11/16" 1 1-23/32"
Part # AKL.D20-HLA
BDI # 1172688
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
42.875
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel