Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.468
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.655
Other Features:
Single Row | Medium Series | Separable Axial Contact | Angular Adjustment | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
NTHA-4472
Description
NTHA-4472 THRUST BEARING ; 69.85MM ID X 113.487MM OD X 25.4MM THK
Part # NTHA-4472
BDI # 1088201
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
71.45
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.468
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-4458
Description
NTA-4458 THRUST NEEDLE ROLLER BEARING ; 2-3/4" BORE 1 3-5/8" OD 1/8" HGT
Part # NTA-4458
BDI # 1088166
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel