Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
15120-3

COMPARE

15120-3

Description
15120 CL3 ; POR 15120 CL:3

TIMKEN

Part # 15120-30000

BDI # 1424115

Features

Component: Cone
Width - Millimeter: 20.65
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 30.226
Precision Class: Class 3
Basic Number: 15120 #3

Price Inventory : In stock
Loading Price
QTY
NN 3005 K/SP

COMPARE

NN 3005 K/SP

Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID

SKF

Part # NN 3005 K/SP

BDI # 1419695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455283
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NN 3006 KTN/SP

COMPARE

NN 3006 KTN/SP

Description
NN 3006 KTN/SP CYL ROLLER BRG ; 30MM BORE 55MM OD 19 WID

SKF

Part # NN 3006 KTN/SP

BDI # 1421836

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455284
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NN3006KCC1P4

COMPARE

NN3006KCC1P4

Description
NN3006KCC1P4 CYLINDRICAL ROLLER BEARING ; POR 30MM BOREX55MM OD 2-ROW 19MM W

NSK

Part # NN3006KCC1P4

BDI # 24665587

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NN3006MBKRE3CC1P4

COMPARE

NN3006MBKRE3CC1P4

Description
NN3006MBKRE3CC1P4 CYLINDRICAL RLR BRG ; POR 30MM BOREX55MM ODX19MM W 2-ROW

NSK

Part # NN3006MBKRE3CC1P4

BDI # 24665589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY