7306BMU C3
Description
7306BMU C3 ANGULAR CONTACT BALL BEARING ; 30MM IDX72MM ODX19MM W
Part # 7306BMUC3
BDI # 665311
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BMU C3
Description
7206 BMU C3 ANGULAR CONTACT BALL BEARING ; 30MM IDX62MM ODX16MM W
Part # 7206BMUC3
BDI # 665260
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)