Page 1 of 4

Next

Compare
120A70 12IN

COMPARE

120A70 12IN

Description
120A70 12IN BORE MTO SPROCKET

MARTIN SPROCKET & GR

Part # 120A70 12IN BORE MTO SPROCKET

BDI # 21600039

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A70 13-1/4IN

COMPARE

120A70 13-1/4IN

Description
120A70 MTO SPROCKET X13-1/4

MARTIN SPROCKET & GR

Part # 120A70 MTO SPROCKET X13-1/4

BDI # 21600040

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160A80H 31.302 SPECIAL

COMPARE

160A80H 31.302 SPECIAL

Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160A80H 31.302 SPECIAL

BDI # 21445047

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
MXT100 10

COMPARE

MXT100 10

Description
MXT100 10 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT100 10

BDI # 17800426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 254
Bore - Inch: 10
Other Features: Cast/Ductile Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # 60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY