SL181888-E-BR-C3
Description
SL181888-E-BR-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 440MM ID X 540MM OD
Part # SL181888-E-BR-C3
BDI # 19265226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
EE241701-902A1 REPAIR
Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE241701-902A1 REPAIR
BDI # 23135642
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number:
EE241701
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24088-B-MB
Description
24088-B-MB SPHERICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # 24088-B-MB
BDI # 1142813
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24088-B-MB-C3
Description
24088-B-MB-C3 SPHR ROLLER BEARING ; POR NON RETURNABLE
Part # 24088-B-MB-C3
BDI # 1142816
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing