S-UCP213D1
Description
S-UCP213D1 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # S-UCP213D1
BDI # 1230879
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Light Duty | Open End Cover
Global Part Number GPN:
500431
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373532
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Precision Class:
Standard
Basic Number:
32313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No