Page 1 of 48

Next

Compare
230/530B

COMPARE

230/530B

Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 230/530B

BDI # 17140445

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NFV18/530V2

COMPARE

NFV18/530V2

Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W

NTN

Part # NFV18/530V2

BDI # 20392892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/530

COMPARE

239/530

Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/530

BDI # 17141060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Outside Diameter - Millimeter: 710
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530 CA/W513

COMPARE

239/530 CA/W513

Description
239/530 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/530 CA/W513

BDI # 1248053

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530 CAK/W33VQ424

COMPARE

239/530 CAK/W33VQ424

Description
239/530 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/530 CAK/W33VQ424

BDI # 1248059

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY