L882449-904A5
Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L882449-904A5
BDI # 1363238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.43
Outside Diameter - Millimeter:
899.922
Bore - Millimeter:
709.981
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661536
Assembly Components:
L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number:
L882449
Precision Class:
Standard
L882449-904A6
Description
L882449-904A6 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L882449-904A6
BDI # 1363239
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.43
Outside Diameter - Millimeter:
899.922
Bore - Millimeter:
709.981
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662744
Assembly Components:
L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number:
L882449
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Not Available
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
232/710KYMDW33W916AC3
Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
Part # 232/710KYMDW33W916AC3
BDI # 24623838
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/710YMBW507C08C4
Description
230/710YMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/710YMBW507C08C4
BDI # 1318054
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing