618/1060-MA-C4
Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
Part # 618/1060-MA-C4
BDI # 1148978
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
JLM288449DW-90K01
Description
JLM288449DW-90K01 TAPERED RLR BRG ASSY ; FOUR ROW 48-60 OD
Part # JLM288449DW-90K01
BDI # 1360518
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Outside Diameter - Millimeter:
1400
Bore - Millimeter:
1070
Other Features:
2 Double Cone | 4 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
660562
Assembly Components:
JLM288449DW (2) | JLM288410 (4) | JYH140030P (1) | JX107030CH (1) | JY140050-Q (2)
Basic Number:
JLM288449
Precision Class:
Standard
239/1060-K-MB-C3
Description
239/1060-K-MB-C3 SPHERICAL ROLLER BRNG ; NON RETURNABLE 1060MM X 1400MM
Part # 239/1060-K-MB-C3
BDI # 1142131
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NP555508-904A1
Description
NP555508-904A1 TAPERED ROLLER BRG ASSY ; FOUR ROW 48-60 OD
Part # NP555508-904A1
BDI # 1368574
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
59.438
Outside Diameter - Millimeter:
1509.725
Bore - Millimeter:
1139.825
Other Features:
2 Double Cone | 4 Single Cup
Global Part Number GPN:
660640
Assembly Components:
NP555508 (2) | NP354913 (4) | K153677 (2) | K153678 (1) | K153676 (8)
Basic Number:
NP555508
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
52
Outside Diameter - Millimeter:
1320.8
Bore - Millimeter:
1066.8
Bore - Inch:
42
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
EE776420 (1) | 776520 (1)
Basic Number:
EE776420
Precision Class:
Standard