NA9GE7-1-1/16
Description
NA9GE7-1-1/16 PILLOW BLOCK BEARING ; POLYMER TAPPED BASE
Part # NA9GE7-1-1/16
BDI # 20880195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.038
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
40B14 1-1/16 5/16X5/32KW/2SS
Description
40B14 1-1/16 5/16X5/32KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40B14 1-1/16 5/16X5/32KW/2SS
BDI # 21515767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H40B40F X 1-1/16
Description
H40B40 X 1-1/16 RLR CHAIN SPROCKET ; 40 CHAIN 40 TEETH TYPE B 1-1/16IN BORE
Part # H40B40F X 1-1/16
BDI # 21971862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
H80B20F X 1-1/16
Description
H80B20 X 1-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH TYPE B 1-1/16IN BORE
Part # H80B20F X 1-1/16
BDI # 21972322
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore