Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Bore - Millimeter:
30.15
Bore - Inch:
1.187
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Assembly Components:
M86649R (1) | M86610R (1)
Basic Number:
M86649
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Bore - Millimeter:
30.15
Bore - Inch:
1.187
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
NP428874
Features
Component:
Double Cone
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Precision Class:
Standard
Basic Number:
17117TD
4T-M88043/M88010
Description
4T-M88043/M88010 TAPERED ROLLER BRG ; NON-RETURNABLE
Part # 4T-M88043/M88010
BDI # 1203317
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.687
Outside Diameter - Millimeter:
68.25
Bore - Millimeter:
30.15
Bore - Inch:
1.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-M88043 (1) | 4T-M88010 (1)
Basic Number:
M88043
Precision Class:
Standard
RAPTOR 30HCBM 1-3/16IN
Description
RAPTOR 30HCBM 1-3/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 1-3/16IN
BDI # 20491955
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs