R1581TV

COMPARE

R1581TV

Description
R1581TV CYLINDRICAL ROLLER BEARING ; 32.103MM ID 52MM OD 19.431MM W OPEN

NTN

Part # R1581TV

BDI # 17149308

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 566309
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
R1581TV

COMPARE

R1581TV

Description
R1581TV CYLINDRICAL ROLLER BEARING ; <12 OD

TIMKEN

Part # R1581TV

BDI # 19288059

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
80B13 1.264IN TAPER BORE DWG 616211 REV

COMPARE

80B13 1.264IN TAPER BORE DWG 616211 REV

Description
80B13 1.264IN TAPER BORE DWG 616211 REV ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80B13 1.264IN TAPER BORE DWG 616211 REV

BDI # 25882686

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
R1581-TV

COMPARE

R1581-TV

Description
R1581-TV CYLINDRICAL ROLLER BEARING

SKF

Part # R1581-TV

BDI # 1305903

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY