8E-NK1-34X56X20

COMPARE

8E-NK1-34X56X20

Description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 34MM ID 56MM OD 20MM W

NTN

Part # 8E-NK1-34X56X20

BDI # 1213788

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
8E-NK34X59X20-1

COMPARE

8E-NK34X59X20-1

Description
8E-NK34X59X20-1 NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # 8E-NK34X59X20-1

BDI # 25267887

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RL 442 - 4

COMPARE

RL 442 - 4

Description
RL 442 - 4 ROLLER BEARING, 34MM ID X 42MM OD X 6MM W 9000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 442 - 4

BDI # 27834378

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 9000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY