Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning:
No
PHF TB2517X34MM
Description
PHF TB2517X34MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF TB2517X34MM
BDI # 1279204
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34
Bore - Inch:
1.339
Other Features:
Keyway on ID
Bushing Series:
2517
6202845
Description
6202845 KEYLESS BUSHING ; TRANTORQUE GT 34MM ZN STEEL
Part # 6202845
BDI # 17282734
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
34
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752
6202845UP
Description
6202845UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE GT 34MM STEEL
Part # 6202845UP
BDI # 19305533
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
34
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752