P2B-SC-106-NL
Description
P2B-SC-106-NL; 123781 PILLOW BLK BRG ; NON RETURNABLE
Part # 123781
BDI # 258433
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
522055
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VCJT1 3/8
Description
VCJT1 3/8 FLANGE BLOCK BEARING UNIT ; 1-3/8" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # VCJT1 3/8
BDI # 1374498
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546916
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
YCJT1 3/8
Description
YCJT1 3/8 FLANGE BLOCK BEARING ; 1-3/8IN BORE SS LOCKING
Part # YCJT1 3/8
BDI # 28631333
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.237
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
469961
Bushing Series:
1610
3525 1-3/8
Description
3525 1.3/8 TAPER LOCK BUSHING ; 1-3/8" BORE 5" OD 2-1/2" L THRU BORE
Part # 78585106
BDI # 1104601
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
461402
Bushing Series:
3525