H80B21 X 1.689/1.690 KW 2SS
Description
H80B21 X 1.689/1.690 KW 2SS SPROCKET ; 7.235" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B21 X 1.689/1.690 KW 2SS
BDI # 21525147
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore