RSL192307-A

COMPARE

RSL192307-A

Description
RSL192307-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 44.68MM X 80MM X 31MM

INA

Part # RSL192307-A

BDI # 19265138

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
110K

COMPARE

110K

Description
110K RADIAL BALL BEARING ; 44.704MM ID 80.442MM OD

NTN

Part # 110K

BDI # 1197053

Features

Enclosure: Open
Outer Race Width - Millimeter: 16.51
Other Features: Radial | Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 3.167

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY