209KRR3;209KRR3 Z22-P
Description
209KRR3 ; 209KRR3 Z22-P DG BALL BRG ; 45MM ID 85MM OD 21MM WD SR 2 SEALS
Part # 209KRR3
BDI # 1312188
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W209PPB2
Description
W209PPB2 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB2
BDI # 1374904
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6309-2RSC3
Description
6309-2RSC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SR 2 SEALS
Part # 6309-2RS-C3
BDI # 1424971
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009 2RSJEM
Description
6009 2RSJEM DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 16MM WD 2-SEALS
Part # 6009 2RSJEM
BDI # 21988021
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2368
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No