22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052 CC/W33

COMPARE

23052 CC/W33

Description
23052 CC/W33 SPHR ROLLER BRG ; 260MM BORE 400MM OD 104MM WID

SKF

Part # 23052 CC/W33

BDI # 1416452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY