3780/3720/Q

COMPARE

3780/3720/Q

Description
3780/3720/Q TAPERED ROLLER BRG

SKF

Part # 3780/3720/Q

BDI # 1251697

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.661
Outside Diameter - Millimeter: 93
Bore - Millimeter: 51

Bore - Inch: 2.008
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 3780 (1) |3720 (1)
Basic Number: 3780
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
368 A/362 A

COMPARE

368 A/362 A

Description
368 A/362 A/Q TAPERED ROLLER BRG

SKF

Part # 368 A/362 A

BDI # 1414526

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Outside Diameter - Millimeter: 89
Bore - Millimeter: 51

Bore - Inch: 2.008
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 368 (1) |362 (1)
Basic Number: 368A
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
RL 459 - 4

COMPARE

RL 459 - 4

Description
RL 459 - 4 ROLLER BEARING, 51MM ID X 59MM OD X 6MM W 6400 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 459 - 4

BDI # 27834379

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6400RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
L 32007 X/Q

COMPARE

L 32007 X/Q

Description
SKF L 32007 X/Q

SKF

Part # L 32007 X/Q

BDI # 1303357

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Bore - Millimeter: 51

Bore - Inch: 2.008
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32007 (1) | Y32007 (1)
Basic Number: 32007
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY