H50B60 X 2.673 - 330162
Description
H50B60 X 2.673 - 330162 SPROCKET ; SPROCKET
Part # H50B60 X 2.673 - 330162
BDI # 21462849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
H50B50 X 2.673 - 330161
Description
H50B50 2.673 - 330161 SPROCKET ; SPROCKET
Part # H50B50 X 2.673 - 330161
BDI # 21468332
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
H50B40 X 2.673 330160 DWG 027-0693
Description
H50B40 X 2.673 330160 DWG 027-0693 ; SPROCKET
Part # H50B40 X 2.673 330160 DWG 027-0693
BDI # 21462836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
H41B70 2.673 DWG 027-0693 REV 1
Description
H41B70 2.673 DWG 027-0693 REV 1 ; SPROCKET
Part # H41B70 2.673 DWG 027-0693 REV 1
BDI # 21462847
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore