Page 1 of 14

Next

Compare
FB8018 X 2 7/8

COMPARE

FB8018 X 2 7/8

Description
FB8018 X 2 7/8 CHAIN CPLG FLG

DODGE

Part # 099131

BDI # 251544

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022 2 7/8

COMPARE

6022 2 7/8

Description
6022 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6022 2 7/8

BDI # 623734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10018 2 7/8

COMPARE

10018 2 7/8

Description
10018 2 7/8 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE

MARTIN SPROCKET & GR

Part # 10018 2 7/8

BDI # 614426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 2 7/8

COMPARE

8018 2 7/8

Description
8018 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 7/8

BDI # 625411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
NA4GL5-2-7/8

COMPARE

NA4GL5-2-7/8

Description
NA4GL5-2-7/8 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GL5-2-7/8

BDI # 20879767

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Poly-Round In Housing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 215

Price Inventory : Available to order
Loading Price
QTY